- Direct Drive Exhaust Fan
- Venturi Mounted
- 24" Fan Size
- 28 x 29 1/2 Frame Size
- 2-Speeds
features
- Steel venturi adds stability and rigidity to fan installation
- Can be used with or without external shutter
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
compliances
- 0
| Fan Type | Exhaust |
| Phase | Single Phase |
| Fan Style | Venturi Mounted |
| Fan Speeds | 2-Speed |
| Fan Length x Fan Width | 28 in x 29 1/2 in |
| Blade Material | Aluminum |
| Size | 24 in |
| Motor HP | 1/4 hp |
| Amps [Max] | 2.5 A |
| Air Movement - High | 6800 ft3/min |
| Warranty | 1 Year |
| Air Movement - Low | 5000 ft3/min |
| Guard Type | Steel Spiral Wire |
| Cord Type | None - Junction Box provided |
| Switch Type | Pull Chain |
| Weight | 48.0 LB |
| EAN or UPC | 686334798686 |

