- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 24" Fan Size
- 29 1/2 x 28 Frame Size
features
- 120 V, single phase ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
compliances
- 0
| Air Movement - Medium | 3270 ft3/min |
| Warranty | 1 Year |
| Fan Style | Square Mounting |
| Fan Speeds | 1-Speed |
| Motor HP | 0.333333 hp |
| Phase | Single Phase |
| Amps | 5 A |
| Size | 24 in |
| Duty | Commercial Grade |
| Blade Material | Powder Coated Steel |
| Depth | 3.25 in |
| Fan Type | Exhaust |
| Weight | 50.0 LB |
| EAN or UPC | 686334796705 |

