- Direct Drive Exhaust Fan
- Venturi Mounted
- 18" Fan Size
- 21 x 21 Frame Size
- 3-Speeds
features
- Steel venturi adds stability and rigidity to fan installation
- Can be used with or without external shutter
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
compliances
- 0
| Air Movement - Medium | 4700 ft3/min |
| Fan Style | Venturi Mounted |
| Fan Length x Fan Width | 21 in x 21 in |
| Amps [Max] | 2.2 A |
| Air Movement - High | 5750 ft3/min |
| Motor HP | 1/8 hp |
| Switch Type | Pull Chain |
| Warranty | 1 Year |
| Cord Type | None - Junction Box provided |
| Fan Type | Exhaust |
| Phase | Single Phase |
| Blade Material | Aluminum |
| Fan Speeds | 3-Speed |
| Guard Type | Steel Spiral Wire |
| Air Movement - Low | 3200 ft3/min |
| Size | 18 in |
| Weight | 26.0 LB |
| EAN or UPC | 686334798679 |

