- Direct Drive Exhaust Fan
- Fan Only
- 12" Fan Size
- 14 3/4 x 14 3/4 Frame Size
- 3-Speeds
features
- Economical installation
- Bolts directly to the wall
- Can be used with or without external shutter
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
compliances
- 0
| Guard Type | Steel Spiral Wire |
| Fan Type | Exhaust |
| Blade Material | Aluminum |
| Motor HP | 1/12 hp |
| Amps [Max] | 1.1 A |
| Phase | Single Phase |
| Fan Speeds | 3-Speed |
| Size | 12 in |
| Fan Length x Fan Width | 14 3/4 in x 14 3/4 in |
| Switch Type | Pull Chain |
| Cord Type | None - Junction Box provided |
| Air Movement - Low | 1600 ft3/min |
| Fan Style | Fan Only |
| Air Movement - Medium | 2200 ft3/min |
| Air Movement - High | 2750 ft3/min |
| Warranty | 1 Year |
| Weight | 12.0 LB |
| EAN or UPC | 686334798501 |

