- Heavy-Duty Attic Fan with Belt Drive and "No Joist Cut Shutter"
- 36" Fan Size
- 2-Speed
- 1/3 hp
- 120 V
features
- Two-speed motor
- Shutters automatically open when fan is turned on and close tightly when fan is turned off
compliances
- 0
| Size | 36 in |
| Duty | Heavy-Duty |
| Air Movement - High | 9675 ft3/min |
| Exhaust sq ft Required | 12 ft2 |
| Amps [Max] | 6.3 A |
| Fan Length x Fan Width | 40 in x 41 1/2 in |
| Fan Speeds | 2-Speed |
| Phase | Single Phase |
| Amps [Min] | 3.1 A |
| Fan Speed RPM | 395/265 |
| Fan Type | Attic Fan |
| Air Movement - Low | 6400 ft3/min |
| Fan Style | Attic Mount |
| Motor HP | 1/3 hp |
| Weight | 64.0 LB |
| EAN or UPC | 686334793643 |

