- Heavy-Duty Attic Fan with Belt Drive and "No Joist Cut Shutter"
- 30" Fan Size
- 2-Speed
- 1/3 hp
- 120 V
features
- Two-speed motor
- Shutters automatically open when fan is turned on and close tightly when fan is turned off
compliances
- 0
| Amps [Min] | 4.4 A |
| Fan Style | Attic Mount |
| Air Movement - Low | 5800 ft3/min |
| Air Movement - High | 7600 ft3/min |
| Amps [Max] | 7.5 A |
| Duty | Heavy-Duty |
| Fan Length x Fan Width | 34 in x 35 1/2 in |
| Exhaust sq ft Required | 9 ft2 |
| Phase | Single Phase |
| Fan Type | Attic Fan |
| Motor HP | 1/3 hp |
| Fan Speed RPM | 520/350 |
| Fan Speeds | 2-Speed |
| Size | 30 in |
| Weight | 50.0 LB |
| EAN or UPC | 686334793636 |

