- Unassembled Circulator
- Wall Mounted
- 24" Fan Size
- 2-Speed
- 1/4 hp
features
- SJT type 3 conductor
- 12 ft long cord
- Pull chain switch
- Wall mount
- Two-speed, 120 V, single phase, ball bearing, totally enclosed, permanently lubricated, permanent split capacitor motor
- Double-locking, chrome-plated steel guard
- Blades have steel hub and aluminum paddles
compliances
- 0
| Size | 24 in |
| Switch Type | Pull Chain |
| Cord Length | 12 ft |
| Cord Type | SJT |
| Fan Type | Circulator |
| Fan Speeds | 2-Speed |
| Phase | Single Phase |
| Motor HP | 1/4 hp |
| Fan Style | Wall Mount |
| Air Movement - Low | 5000 ft3/min |
| Air Movement - High | 6800 ft3/min |
| Amps | 2.5 A |
| Color | Gray |
| Warranty | 1 Year |
| Weight | 53.0 LB |
| EAN or UPC | 686334796248 |

