- Packaged Duct Heater
- w/Electric Element
- 208 V
- Three Phase
- 25 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| BTUs | N/A |
| Element Rack | 4 3/4 |
| Control Steps | 2 |
| Duct Height | 16 |
| Heater Style | Packaged Duct Heater |
| Phase | Three Phase |
| Dimension-M | 23 |
| Duct Width | 20 |
| kW | 25 w |
| Housing Material | Galvanized Steel |
| Dimension-OH | 16 |
| Heater Type | Electric Element |
| Weight | 53.0 LB |
| EAN or UPC | 686334617130 |

