- Packaged Duct Heater
- w/Electric Element
- 277 V
- Single Phase
- 3.5 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| Heater Type | Electric Element |
| Phase | Single Phase |
| Element Rack | 4 3/4 |
| Duct Width | 12 |
| Dimension-OH | 16 |
| Control Steps | 1 |
| Dimension-M | 21 |
| Heater Style | Packaged Duct Heater |
| kW | 3.5 w |
| Housing Material | Galvanized Steel |
| BTUs | N/A |
| Duct Height | 8 |
| Weight | 16.0 LB |
| EAN or UPC | 686334617062 |

