- 120 Volt
- Single Phase Portable Baseboard Convection Heater
- 5,120 Max BTU's
features
- 1,500 watt convection heater
- Temperature control thermostat
- Manual reset type limit control
- Power on indicator light
- 6' long, three-conductor cord
| BTUs | 5120 Btu |
| Depth | 7.5 in |
| Portable Type | Stand |
| Height | 5 1/4 in |
| kW | 1.5 w |
| Watts | 1500 |
| Heater Style | Baseboard |
| Heater Type | Electric Convection Heater |
| Cord | Yes |
| Phase | Single Phase |
| Color | White |
| Weight | 13.0 LB |
| EAN or UPC | 686334870887 |

