- Mul-T-Mount Infrared Heater
- Mounted Overhead
- 3 Heating Lamps
- 480 V
- Three or Single Phase
applications
- Snow and ice control
- Outdoor spot heating
- High bay comfort heat
- All indoor heating
features
- Gold anodized aluminum reflectors and end caps
- High temperature lead wires
- In-built surface mounting brackets allows up to 45° tilt
- Stainless steel housing
- Noncorrosive housings, hardware, and brackets
- Durable in harsh and outdoor environments
includes
- Clear quartz lamps
compliances
- 0
| kW | 4.8 w |
| Mounting Clearance Requirement from Ceiling | 3 in |
| No. of Lamps | 3 |
| Reflector Pattern | 30° Symmetrical |
| Housing Material | Stainless Steel |
| Heater Style | Mounted Overhead |
| Mounting Clearance Requirement from Face of Heater to Combustible | 96 in |
| Height | 10 7/8 in |
| Length | 24 in |
| Mounting Center | 23 in |
| Phase | Single Phase, Three Phase |
| Mounting Clearance Requirement from Vertical Surface | 24 in |
| Heater Type | Electric Infrared |
| Recommended Mounting Heights- Indoor | 14 ft to 30 ft |
| BTUs | 16382 Btu |
| Recommended Mounting Heights- Outdoor | 8 ft to 10 ft |
| Weight | 25.0 LB |
| EAN or UPC | 686334443289 |

