- Grease
- Food Grade
- High Temperature
- 35 lb Pail
- Amber-Gold Translucent
description
- Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery, as well as ball valves, pelletizers and ANGELUS seamers and closers.
compliances
- NSF H1 registered
- Star K Kosher approved
| Family Name | Vestan® HT/AW Clear Grease |
| Thickener Type | Aluminum Complex |
| Temperature Range [Min] | 0 °F |
| Lubricant Type | Food Grade, High Temperature |
| Viscosity Index | 95 |
| Flash Point | 224 °C |
| Worked Penetration | 355-385 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Grease Type | Aluminum Complex |
| Container Type | Pail |
| Dropping Point | 200 °C |
| Temperature Range [Max] | 350 °F |
| Color | Amber-Gold Translucent |
| Container Size | 35 lb |
| NLGI No. | 0 |
| Pour Point | -7 °C |
| Weight | 33.0 LB |

