- 55 gal Drum
- NLGI Grade 2
- Polyurea Base
- Blue
- NSF H2 Rating
description
- High temperature, shear-stable polyurea grease that provides extra long life for ball and roller bearings where regreasing is undesirable or difficult. Delivers the endurance required for high temperature and high speed conditions.
applications
- Antifriction ball and roller bearings
- Steel mill, furnace, and crusher bearings
- Fan drives
- Conveyors
- Bushings
- Low and high speed bearings
- Electric motor, starter, and generator bearing lubrication
features
- Versatile
- Antifling properties
- Longer change out intervals
- Extremely low coefficient of friction
- Rust and oxidation inhibited
- Resists age hardening
- Extreme pressure performance
- Highly resistant to water and salt water washout
- Resists breakdown
compliances
- 0
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Color Code | Blue |
| ASTM Drop Point | 500 °F |
| Application | Electric Motors |
| Color | Blue |
| Lubricant Type | High Temperature |
| Base Oil | Polyurea |
| Container Size | 55 gal |
| Base Oil Viscosity @ 100 °F | 625-725 @ 100 °F |
| Container Type | Drum |
| NLGI No. | 2 |
| Family Name | PolyPerformance™ Grease |
| Weight | 412.5 LB |
-
Delivery Via Truck


