- 35 lb Pail
- NLGI Grade 2
- Polyurea Base
- Blue
- NSF H2 Rating
description
- High temperature, shear-stable polyurea grease that provides extra long life for ball and roller bearings where regreasing is undesirable or difficult. Delivers the endurance required for high temperature and high speed conditions.
applications
- Bushings
- Low and high speed bearings
- Electric motor, starter, and generator bearing lubrication
- Antifriction ball and roller bearings
- Steel mill, furnace, and crusher bearings
- Fan drives
- Conveyors
features
- Versatile
- Extreme pressure performance
- Resists age hardening
- Antifling properties
- Longer change out intervals
- Extremely low coefficient of friction
- Rust and oxidation inhibited
- Highly resistant to water and salt water washout
- Resists breakdown
compliances
- 0
| NLGI No. | 2 |
| ASTM Drop Point | 500 °F |
| Family Name | PolyPerformance™ Grease |
| Color | Blue |
| Base Oil | Polyurea |
| Color Code | Blue |
| Container Type | Pail |
| Application | Electric Motors |
| Container Size | 35 lb |
| Lubricant Type | High Temperature |
| Base Oil Viscosity @ 100 °F | 625-725 @ 100 °F |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Weight | 38.0 LB |

