- 14 oz Cartridge
- NLGI Grade 2
- Polyurea Base
- Blue
- NSF H2 Rating
description
- High temperature, shear-stable polyurea grease that provides extra long life for ball and roller bearings where regreasing is undesirable or difficult. Delivers the endurance required for high temperature and high speed conditions.
applications
- Low and high speed bearings
- Electric motor, starter, and generator bearing lubrication
- Antifriction ball and roller bearings
- Steel mill, furnace, and crusher bearings
- Fan drives
- Conveyors
- Bushings
features
- Versatile
- Extreme pressure performance
- Resists age hardening
- Antifling properties
- Longer change out intervals
- Extremely low coefficient of friction
- Rust and oxidation inhibited
- Highly resistant to water and salt water washout
- Resists breakdown
compliances
- 0
| ASTM Drop Point | 500 °F |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| NLGI No. | 2 |
| Container Type | Cartridge |
| Lubricant Type | High Temperature |
| Container Size | 14 oz |
| Color | Blue |
| Color Code | Blue |
| Family Name | PolyPerformance™ Grease |
| Base Oil | Polyurea |
| Base Oil Viscosity @ 100 °F | 625-725 @ 100 °F |
| Application | Electric Motors |
| Weight | 0.95 LB |

