Fully synthetic, food-grade lubricant with synthetic hydrocarbon base stocks and high performance additives that provide excellent protection against high temperatures and loads while at the same time offering low temperature fluidity.
applications
Industrial equipment in the food processing industry
High pressure hydraulic systems
Low and high speed bearings
Airline lubricators
Nevastane SL 32
Guides and chains
Parallel shafts and bevel gears
Worm gears and other heavily loaded gear sets
features
Extended drain intervals
Higher film strength
Rust and oxidation protection
Antiwear protection
Antifoam
Compatible with elastomers and seals
Non-toxic: Will not cause adverse health effects
compliances
0
ISO Viscosity Grade
ISO-46
Fire Point
475 °F
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Flash Point
475 °F
Container Size
16 gal
Family Name
Nevastane® Food Grade Oil
Base Oil
Synthetic
Application
Food processing equipment
Pour Point
10 °F
Container Type
Keg
SAE No.
20
Weight
262.5 LB
HACCP Friendly
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back