- 35 lb Pail
- ISO Viscosity Grade 460
- NSF H1 and FDA 21 CFR 178.3570 Rated
- Synthetic Base
description
- Fully synthetic, food-grade lubricant with synthetic hydrocarbon base stocks and high performance additives that provide excellent protection against high temperatures and loads while at the same time offering low temperature fluidity.
applications
- Industrial equipment in the food processing industry
- High pressure hydraulic systems
- Low and high speed bearings
- Airline lubricators
- Nevastane SL 32
- Guides and chains
- Parallel shafts and bevel gears
- Worm gears and other heavily loaded gear sets
features
- Antiwear protection
- Rust and oxidation protection
- Antifoam
- Non-toxic: Will not cause adverse health effects
- Compatible with elastomers and seals
- Extended drain intervals
- Higher film strength
compliances
- 0
| Flash Point | 480 °F |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Family Name | Nevastane® Food Grade Oil |
| ISO Viscosity Grade | ISO-460 |
| Application | Food processing equipment |
| Fire Point | 545 °F |
| SAE No. | 140 |
| Base Oil | Synthetic |
| Container Type | Pail |
| Pour Point | -15 °F |
| Container Size | 5 gal |
| Weight | 38.0 LB |
-
HACCP Friendly


