TotalEnergies
NEVASTANE460EPKEG
Nevastane® EP Food Grade Gear Oil
Item #101835438
-
Drop Ship Only -
HACCP Friendly
- 120 lb Keg
- 140 SAE
- Pale Yellow Gear Oil Used in Enclosed Gears
description
- Food-grade gear, bearing and compressor lubricant fortified with extreme pressure, antioxidant and antirust protection. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
features
- Higher load protection
- Good water separation
- Resists food acids and alkalis
compliances
- 0
| AGMA No. | 7 |
| Fire Point | 485 °F |
| Application | Low Speed Plain & Anti-Friction Bearings, Enclosed Gears |
| Flash Point | 425 °F |
| ISO Viscosity Grade | ISO-460 |
| Pour Point | 25 °F |
| Series | 140 Plus |
| Family Name | Nevastane® Food Grade Oil |
| Base Oil | Mineral Oil |
| Container Type | Keg |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Viscosity Index | 90 |
| SAE Gear No. | 140 |
| SAE No. | N/A |
| Container Size | 16 gal |
| Weight | 262.5 LB |
-
Drop Ship Only -
HACCP Friendly


