TotalEnergies
NEVASTANE1SFG400#
Nevastane® White Food Grade Grease
Item #101858522
-
HACCP Friendly -
Drop Ship Only
- 55 gal Drum
- NLGI 1
- Ivory Color
- Synthetic Base
description
- Offers superior performance with fully synthetic, PAO-base oil and state-of-the-art complex calcium sulfonate soap thickener.
applications
- Hot and cold applications
- Food processing plant machinery
- Plain and antifriction bearings
- Rollers and guides
- Pump bearings
features
- High load carrying properties
- Wide temperature range (-40 °C to 200 °C)
- Superior mechanical stability
- Superior thermal stability
- Long service life
- Resists wash-off
- Less makeup grease required
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| Base Oil | Synthetic |
| Container Size | 55 gal |
| Color | Ivory |
| Family Name | Nevastane® Grease |
| Application | Anti-Friction Bearings in All Types of Industries, Pump Bearings, Plain Bearings, Hot & Cold Applications |
| ASTM Drop Point | 300 °C |
| Container Type | Drum |
| NLGI No. | 1 |
| Weight | 434.0 LB |
-
HACCP Friendly -
Drop Ship Only


