Fully synthetic, food-grade lubricant with synthetic hydrocarbon base stocks and high performance additives that provide excellent protection against high temperatures and loads while at the same time offering low temperature fluidity.
applications
Industrial equipment in the food processing industry
High pressure hydraulic systems
Low and high speed bearings
Airline lubricators
Nevastane SL 32
Worm gears and other heavily loaded gear sets
Guides and chains
Parallel shafts and bevel gears
features
Antifoam
Antiwear protection
Rust and oxidation protection
Higher film strength
Compatible with elastomers and seals
Non-toxic: Will not cause adverse health effects
Extended drain intervals
compliances
0
Container Type
Keg
Flash Point
475 °F
Base Oil
Synthetic
ISO Viscosity Grade
ISO-150
Application
Food processing equipment
SAE No.
40
Fire Point
540 °F
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Family Name
Nevastane® Food Grade Oil
Container Size
16 gal
Weight
262.5 LB
HACCP Friendly
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back