Specially designed to lubricate and protect food processing machinery in a wet environment. Preferentially displaces water and keeps bearings, slides, guides, and chains lubricated for satisfactory machine life. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
Fruit peeling and coring machines
Tables
Conveyors
features
Rust protection
Good lubricity
compliances
0
Container Type
Drum
Odor
Petroleum
Residue
Yes
Container Size
55 gal
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Base Oil
Mineral Oil
Flash Point
455 °F
Application
Food processing equipment
Lubricant Type
Food Grade
Color
Clear, Light Amber
Water-Resistant
Excellent
Family Name
Nevastane® Grease
Weight
439.0 LB
EAN or UPC
662383729932
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back