- Multis Complex Grease
- 14 oz Cartridge
- Semi-Synthetic, Lithium Complex Grease
applications
- Formulated for the lubrication of loaded slide, ball, and roller bearings, wheel bearings, universal joints, chassis, and various shock loaded or vibrating applications in transport, agriculture, and off-road vehicles
- Suitable as a general purpose grease for industrial applications requiring a NLGI grade 2, extreme pressure, lithium complex grease
- Various applications in types of operating conditions, but particularly where the operation temperature is high and the use of conventional lithium greases is limited
features
- Meets the requirements of most automotive Original Equipment Manufacturers (OEMs)
- Resistant to humidity, temperature variations, and pollution
- Excellent extreme pressure and anti-wear properties
- Miscible with most other conventional soap greases
- Provides a durable lubricant film
- Excellent anti-rust and anti-corrosion properties
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| Family Name | Multis Complex Grease |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Container Size | 14 oz |
| Lubricant Type | Semi-Synthetic, Lithium Complex Grease |
| Weight | 1.0 LB |

