- Ceran WR Calcium Complex Grease
- 14 oz Cartridge
applications
- Lubricates all kinds of industrial, marine, and off-shore applications operating under the most severe conditions (water, heat, dust, and other pollution)
- Suitable as an extreme pressure, multi-purpose grease in off road applications where water is in frequent contact with the grease
features
- Excellent thermal and mechanical stability
- Adapted for a wide range of temperatures and applications
- Meets the most stringent industrial requirements
- Provides a durable lubricant film
- Extraordinary water resistance
- no significant loss of consistency even with water entering the grease
- High resistance to temperature variations
- Excellent anti-rust and anti-corrosion properties even in the presence of sea water
- Does not contain lead or any other heavy metals harmful to humans or the environment
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| Container Type | Cartridge |
| Container Size | 14 oz |
| Family Name | Ceran WR Calcium Complex Grease |
| NLGI No. | 2 |
| Weight | 1.04 LB |

