- Ceran MM Calcium Complex Grease
- 14 oz Cartridge
applications
- Loaded slide, ball, and roller bearings, wheel bearings, universal joints, chassis, and various shock loaded or vibrating applications in transport, marine, and off-shore applications operating in very severe wet, dusty, and/or dry conditions
- Suitable for use as an extreme pressure, multi-purpose industrial grease in off-road applications where water is in frequent contact with the grease (pin bushings, crown, and Caterpillar wheels on excavators)
features
- Performs very well at high and low temperatures
- Extraordinary water resistance
- no significant loss of consistency even with high
- Provides a durable lubricant film
- Excellent mechanical and thermal stability
- High resistance to temperature variations
- Excellent anti-rust and anti-corrosion properties
- Does not contain lead or any other heavy metals harmful to humans or the environment
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| Container Size | 14 oz |
| Container Type | Cartridge |
| Family Name | Ceran MM Calcium Complex Grease |
| Weight | 1.04 LB |

