- 50 lb Container
- NLGI 6
- Lithium Base
features
- Appearance: light amber to dark brown
- High melting points prevent drip spoilage of goods in process
- Lasts longer
- Eliminates danger of dry bearings
- Reduces lubrication costs
- Applied perfect film to shaft
- Good heat resistance
- Soap base type: lithium
| Color | Light Amber, Dark Brown |
| Family Name | Brick Grease L |
| Application | Crushers, Mills, Rollers |
| Temperature Range [Min] | 0 °F |
| Thickener Type | Lithium |
| Temperature Range [Max] | 275 °F |
| Container Type | Container |
| NLGI No. | 6 |
| Container Size | 50 lb |
| Weight | 52.0 LB |

