- Base Coat Launching Grease
- 55 lb Block
features
- A 1/4" layer of slip coat on a 1/4" layer of base coat will support 25 tons per square foot
- Dynamic coefficients of friction range from 0.025 to 0.035 depending on declivity and loading
- Slip coat is spread on cooled base coat
- Ways must be cleaned of previous coating or lubricants prior to applying base coat
- Adhesive resists extrusion
- Rust preventive
- High melting point
- No bleeding or melting at high ambient temperatures
- Launching ships, offshore drill rigs, etc., on sliding ways
- stable
- Withstands heavy loads
- Protects steel ways
| Container Type | Block |
| Color | Yellow |
| Container Size | 55 lb |
| Temperature Range [Min] | 40 °F |
| Family Name | Base Coat Launching Grease |
| NLGI No. | 6 |
| Temperature Range [Max] | 120 °F |
| Base Oil | Wax |
| Weight | 60.0 LB |
| EAN or UPC | 662383241168 |

