- Altis EM Grease
- 14 oz Cartridge
- Use on Electric Motor Bearings
applications
- Bearings, slides, and racks subjected to high temperatures in dry and mildly humid environments
- Bearings of electric motors, generators, extraction fans for hot gas or steam, dryers, pumps, oven conveyors, and all other applications where rotation speeds and temperatures are high
features
- Multi-purpose, high temperature, high speed grease
- Allows long re-lubrication intervals
- Very good stability in application and in storage
- Can be easily pumped and injected
- Very good adhesion to metals
- Excellent anti-rust and anti-corrosion properties
- Excellent thermal stability and reversibility
- No harmful substances
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| Container Size | 14 oz |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Family Name | Altis EM Grease |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 325 °F |
| Weight | 1.0 LB |
| EAN or UPC | 662383734677 |

