
- 55 gal Drum
- NLGI 2
- High Performance EP Grease
- Aluminum Complex
- Water Resistant
description
- Zeniplex® EP grease is a high performance aluminum complex extreme pressure grease with excellent mechanical stability, oxidation resistance and anti-wear characteristics. Resistant to heat, moisture and most chemicals, formulated for use in tough, wet, hot applications.
features
- Water resistant
- High temperature
- Extreme pressure
compliances
- 0
ASTM Drop Point | 250 °C |
Water-Resistant | Yes |
Series | Zeniplex |
Base Oil | Aluminum |
Additives | Extreme Pressure |
Temperature Range [Max] | 450 °F |
Family Name | Zeniplex® Multi-Purpose Grease |
Application | General Purpose, Multi-Purpose, Heavy-Duty |
Base Oil Viscosity @ 100 °F | 1100 SUS @ 100 °F |
Color | Brown |
Load Capacity Four Ball Weld | 280 lb |
Wear Scar Four Ball | 0.53 mm |
Lubricant Type | Extreme Pressure |
Container Size | 55 gal |
Thickener Type | Aluminum Complex |
Temperature Range [Min] | 0 °F |
NLGI No. | 2 |
Container Type | Drum |
Anti-Wear/Extreme Pressure | Extreme Pressure |
Flash Point | 450 °F |
Weight | 440.0 LB |
EAN or UPC | 662383240710 |
-
Drop Ship Only
