Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery, as well as ball valves, pelletizers and ANGELUS seamers and closers.
compliances
NSF H1 registered
Star K Kosher approved
Grease Type
Aluminum Complex
Color
Amber-Gold Translucent
Dropping Point
200 °C
NLGI No.
1
Lubricant Type
Food Grade, High Temperature
Viscosity Index
95
Temperature Range [Min]
0 °F
Pour Point
-7 °C
Temperature Range [Max]
350 °F
Anti-Wear/Extreme Pressure
Anti-Wear
Family Name
Vestan® HT/AW Clear Grease
Container Type
Drum
Flash Point
224 °C
Thickener Type
Aluminum Complex
Worked Penetration
310-340
Container Size
400 lb
Weight
0.0 KG
Delivery Via Truck
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back