Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery, as well as ball valves, pelletizers and ANGELUS seamers and closers.
compliances
NSF H1 registered
Star K Kosher approved
Lubricant Type
Food Grade, High Temperature
Thickener Type
Aluminum Complex
Temperature Range [Max]
350 °F
Pour Point
-7 °C
Temperature Range [Min]
0 °F
Container Size
400 lb
Color
Amber-Gold Translucent
Viscosity Index
95
Dropping Point
200 °C
NLGI No.
0
Grease Type
Aluminum Complex
Family Name
Vestan® HT/AW Clear Grease
Worked Penetration
355-385
Anti-Wear/Extreme Pressure
Anti-Wear
Flash Point
224 °C
Container Type
Drum
Weight
0.0 KG
Delivery Via Truck
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back