
- Grease
- Food Grade
- High Temperature
- 35 lb Pail
- Amber-Gold Translucent
description
- Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery, as well as ball valves, pelletizers and ANGELUS seamers and closers.
compliances
- NSF H1 registered
- Star K Kosher approved
Container Size | 35 lb |
Anti-Wear/Extreme Pressure | Anti-Wear |
Pour Point | -7 °C |
Grease Type | Aluminum Complex |
Lubricant Type | Food Grade, High Temperature |
Flash Point | 224 °C |
Family Name | Vestan® HT/AW Clear Grease |
Thickener Type | Aluminum Complex |
Temperature Range [Min] | 0 °F |
Worked Penetration | 310-340 |
Temperature Range [Max] | 350 °F |
NLGI No. | 1 |
Viscosity Index | 95 |
Dropping Point | 200 °C |
Color | Amber-Gold Translucent |
Container Type | Pail |
Weight | 77.175 LB |
