
- Grease
- Food Grade
- High Temperature
- 14 oz Cartridge
- Amber-Gold Translucent
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
compliances
- NSF H1 registered
- Star K Kosher approved
Color | Amber-Gold Translucent |
Grease Type | Aluminum Complex |
Dropping Point | 200 °C |
NLGI No. | 1 |
Worked Penetration | 310-340 |
Temperature Range [Min] | 0 °F |
Flash Point | 224 °C |
Thickener Type | Aluminum Complex |
Temperature Range [Max] | 350 °F |
Pour Point | -7 °C |
Container Size | 14 oz |
Viscosity Index | 95 |
Lubricant Type | Food Grade, High Temperature |
Container Type | Cartridge |
Anti-Wear/Extreme Pressure | Anti-Wear |
Family Name | Vestan® HT/AW Clear Grease |
NSF | H1 |
Weight | 0.958 LB |
EAN or UPC | 662383736367 |
