VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
compliances
NSF H1 registered
Star K Kosher approved
Flash Point
224 °C
Anti-Wear/Extreme Pressure
Anti-Wear
Temperature Range [Min]
0 °F
Color
Amber-Gold Translucent
Dropping Point
200 °C
Container Size
120 lb
Worked Penetration
355-385
NLGI No.
0
Temperature Range [Max]
350 °F
Pour Point
-7 °C
Viscosity Index
95
NSF
H1
Container Type
Keg
Family Name
Vestan® HT/AW Clear Grease
Thickener Type
Aluminum Complex
Grease Type
Aluminum Complex
Lubricant Type
Food Grade, High Temperature
Weight
120.0 LB
EAN or UPC
662383744706
Delivery Via Truck
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back