
- 35 lb Pail
- 140 SAE
- Pale Yellow Gear Oil Used in Enclosed Gears
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
features
- Higher load protection
- Good water separation
- Resists food acids and alkalis
- Non-toxic: Will not cause adverse health effects
- NSF H1 registered
Container Size | 5 gal |
USDA/FDA | NSF H1 |
NSF | H1 |
Container Type | Pail |
SAE Gear No. | 140 |
Base Oil | Mineral Oil |
ISO Viscosity Grade | 460 |
Type | H1 Gear Oil |
Fire Point | 485 °F |
SAE No. | 70 |
Flash Point | 425 °F |
Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
Viscosity Index | 90 |
Pour Point | 25 °F |
Series | 140 Plus |
AGMA No. | 7 |
Family Name | Nevastane® Food Grade Oil |
Weight | 38.0 LB |
EAN or UPC | 662383747561 |
-
HACCP Friendly
