
Total USA
NEVASTANE6DRUM
Nevastane® 6 Food Machinery Oil
Item #103795320


-
Drop Ship Only
-
HACCP Friendly
- 55 gal Drum
- General Purpose
- SAE 30 Oil
- Approved by USDA
description
- Premium, general-purpose oil for multiple applications, including rust prevention after spray down.
features
- Water displacing
- Rust inhibiting
- Food grade
- Convenient spray
- Antiwear
- Nonstaining
compliances
- 0
Container Type | Drum |
Series | Nevastane 6 |
USDA/FDA | NSF H1, USDA |
Base Oil | White Oil |
Container Size | 55 gal |
Flash Point | 420 °F |
SAE Gear No. | 85 |
ISO Viscosity Grade | ISO-100 |
Pour Point | -10 °F |
AGMA No. | 3 |
Family Name | Nevastane® Food Grade Oil |
Application | Food Machinery |
SAE No. | 30 |
Fire Point | 485 °F |
Weight | 412.5 LB |
EAN or UPC | 662383244213 |
-
Drop Ship Only
-
HACCP Friendly
