
- 35 lb Pail
- Incorporates Anti-Wear Additives to Give it the Ability to Increase Wear Protection & Load Capacity
- Use As a Hydraulic Oil, An Air Line Lubricant or Light Lubricating Oil
applications
- High pressure hydraulic systems
- Rotary screw compressors
- Low and high speed bearings
compliances
- NSF H1 registered
Type | Food Grade AW Hydraulic |
ISO Viscosity Grade | 46 |
Container Type | Pail |
Base Oil | Mineral Oil |
Container Size | 5 gal |
NSF | H1 |
SAE No. | 20 |
Family Name | Nevastane® Food Grade Oil |
Flash Point | 410 °F |
USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
Weight | 39.0 LB |
EAN or UPC | 662383730235 |
-
HACCP Friendly
