Incorporates Anti-Wear Additives to Give it the Ability to Increase Wear Protection & Load Capacity
Use As a Hydraulic Oil, An Air Line Lubricant or Light Lubricating Oil
description
Food-grade, antiwear hydraulic, bearing and compressor oil with USP white oil base stocks or synthetic PAO and high performance additives, which provide excellent protection against high temperatures and loads. Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
applications
High pressure hydraulic systems
Rotary screw compressors
Low and high speed bearings
features
NSF H1 registered
Non-toxic: Will not cause adverse health effects
Extended drain intervals
Rust and oxidation protection
Compatible with elastomers and seals
Higher film strength
Base Oil
Mineral Oil
ISO Viscosity Grade
ISO-32
Flash Point
410 °F
Family Name
Nevastane® Food Grade Oil
Container Type
Drum
Container Size
55 gal
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Weight
437.0 LB
EAN or UPC
662383244312
Drop Ship Only
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back