
Total USA
NEVASTANE2PLUSDRUM
Nevastane® 2 Plus White Food Machinery Grease
Item #102076079


-
HACCP Friendly
-
Drop Ship Only
- 55 gal Drum
- White
- Aluminum Complex Grease
- Water Resistance
description
- Creamy, off-white grease based on a white oil, a polymer and an aluminum complex thickener.
applications
- Bearings
- Slides
- Guides
features
- Excellent antiwear properties
- Water resistance
- Tackiness
- Non-toxic: Will not cause adverse health effects
compliances
- 0
Application | Food Machinery |
Color | White |
NLGI No. | 2 |
Family Name | Nevastane® Grease |
Container Type | Drum |
Color Code | White |
Container Size | 55 gal |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | 0 °F |
Series | Nevastane® |
Flash Point | 435 °F |
Weight | 440.0 LB |
EAN or UPC | 662383357814 |
-
HACCP Friendly
-
Drop Ship Only
