
Total USA
NEVASTANE150EPDRUM
Nevastane® Seamer Oil 150, 220
Item #102121671


-
HACCP Friendly
-
Drop Ship Only
- 400 lb Pail
- Tacky SAE40
- Use on Bearings & Chains
description
- Nevastane EP 150 and Nevastane EP 220 are recommended for use in the Manzel Automatic Lubrication Systems of Angelus Can Closing Machines. NSF H1 registered.
features
- Time-tested reliability
- Superior wear protection
- Rust protection
- Unsurpassed reliability for all closing machines
- NSF H1 registered
- Kosher and Halal approved
- ISO 21469 certified
Base Oil | Mineral Oil |
Fire Point | 455 °F |
Container Type | Drum |
Series | 40AW |
Family Name | Nevastane® Seamer Oil 150, 220 |
ISO Viscosity Grade | ISO-150 |
AGMA No. | 4 |
USDA/FDA | NSF H1 |
Container Size | 55 gal |
SAE No. | 40 |
Pour Point | -10 °F |
Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
SAE Gear No. | 85W |
Flash Point | 420 °F |
Weight | 437.0 LB |
EAN or UPC | 662383403115 |
-
HACCP Friendly
-
Drop Ship Only
