
- 35 lb Pail
- ISO Viscosity Grade 100
- A Water White Oil Used in Enclosed Gears
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
features
- Higher load protection
- Good water separation
- Resists food acids and alkalis
- Non-toxic: Will not cause adverse health effects
- NSF H1 registered
Container Size | 5 gal |
Pour Point | -10 °C |
Base Oil | Mineral Oil |
Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
Family Name | Nevastane® Food Grade Oil |
NSF | H1 |
Flash Point | 210 °F |
USDA/FDA | NSF H1 |
AGMA No. | 3 |
Container Type | Pail |
Fire Point | 246 °C |
ISO Viscosity Grade | 100 |
Type | H1 Gear Oil |
Weight | 39.0 LB |
EAN or UPC | 662383730617 |
-
HACCP Friendly
