Specially designed to lubricate and protect food processing machinery in a wet environment. Preferentially displaces water and keeps bearings, slides, guides, and chains lubricated for satisfactory machine life. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
Fruit peeling and coring machines
Tables
Conveyors
features
Rust protection
Good lubricity
Non-toxic: Will not cause adverse health effects
compliances
0
Viscosity Index
100
Container Type
Pail
Color
Clear, Light Amber
Lubricant Type
Food Grade
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Family Name
Nevastane® Grease
Application
Food processing equipment
Flash Point
455 °F
Odor
Petroleum
Water-Resistant
Excellent
Residue
Yes
Container Size
35 lb
Base Oil
Mineral Oil
Weight
39.0 LB
EAN or UPC
662383729956
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back