Specially designed to lubricate and protect food processing machinery in a wet environment. Preferentially displaces water and keeps bearings, slides, guides, and chains lubricated for satisfactory machine life. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
Fruit peeling and coring machines
Tables
Conveyors
features
Rust protection
Good lubricity
Non-toxic: Will not cause adverse health effects
compliances
0
Family Name
Nevastane® Grease
Flash Point
455 °F
Application
Food processing equipment
Container Type
Keg
Base Oil
Mineral Oil
Water-Resistant
Excellent
Odor
Petroleum
Container Size
120 lb
Viscosity Index
100
Residue
Yes
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Lubricant Type
Food Grade
Color
Clear, Light Amber
Weight
262.5 LB
EAN or UPC
662383729949
Delivery Via Truck
HACCP Friendly
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back