
- 5 gal Pail
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 150
- SAE viscosity grade: 85W
- AGMA grade: 4 EP
- Timken "OK" Load: 65 lb
compliances
- 0
Container Size | 5 gal |
Viscosity Index | 100 |
Container Type | Pail |
Viscosity @ 100°F S.U.S. | 700 |
Base Oil | Petroleum |
ISO Viscosity Grade | ISO-150 |
Viscosity @ 210°F S.U.S. | 70 |
SAE No. | 60 |
AGMA No. | 4EP |
SAE Gear No. | 85W |
Flash Point | 470 °F |
Series | EP 150 |
Weight | 40.0 LB |
EAN or UPC | 662383246057 |
