
- 50 lb Container
- NLGI 6
- Sodium Stearate Base
features
- Soap base type: sodium stearate
- Appearance: light amber to dark brown
- High melting points prevent drip spoilage of goods in process
- Lasts longer
- Eliminates danger of dry bearings
- Reduces lubrication costs
- Applied perfect film to shaft
- Good heat resistance
Container Size | 50 lb |
Temperature Range [Min] | 0 °F |
NLGI No. | 6 |
Color | Light Amber, Dark Brown |
Family Name | Brick Grease S |
Container Type | Container |
Thickener Type | Sodium Stearate |
Application | Crushers, Mills, Rollers |
Temperature Range [Max] | 250 °F |
Weight | 52.0 LB |
EAN or UPC | 662383240819 |
