
- 5 gal Pail
- ISO-320
- Food Grade Oil
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
compliances
- NSF H1 registered
SAE No. | 60 |
Container Size | 5 gal |
Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
Base Oil | Mineral Oil |
Type | Gear Oil |
NSF | H1 |
Container Type | Pail |
USDA/FDA | NSF H1 |
Family Name | Nevastane® Food Grade Oil |
ISO Viscosity Grade | 320 |
Weight | 39.0 LB |
EAN or UPC | 662383730297 |
-
HACCP Friendly
