
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
Grease Type | Aluminum Complex |
NSF | H1 |
NLGI No. | 1 |
Container Type | Pail |
Weight | 33.0 LB |
EAN or UPC | 662383745123 |
