- Series 33212 Single Cone
- 2.3620" Straight Bore
- 1.496" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 2.362 in |
| Shaft Fillet Radius [Max] | 0.200 in |
| Radial Rating | 10669.2 lbf |
| Origin | Cones |
| Cone Width | 1.496 in |
| Series | 33212 |
| O.D. | N/A |
| K Factor | 1.444852 |
| Cone Type | Single Cone |
| Weight | 3.0 LB |
| EAN or UPC | 53893804293 |

