- Tapered Roller Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 38 mm Cone Width
| Inch/Metric | Inch, Metric |
| Bearing Type | Assembly, Cone |
| O.D. | 110 mm |
| Cone Width | 0.933 in |
| Inside Dia. | 60 mm |
| Cup Width | 29 mm |
| Outside Dia. | 110 mm |
| Tolerance | Class 2 (Pinion) |
| I.D. | 1 7/16 in |
| Rows of Balls | Single |
| Weight | 3.358 LB |
| EAN or UPC | 53893802084 |

