- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W94A - Lubrication Holes in Inner Ring |
| Cage Material | Steel |
| O.D. | 200 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 1423.59 LB |
| EAN or UPC | 87796136199 |

