- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Straight Bore
- C5 - Clearance Greater Than C4
- Steel Cage
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C5 |
| I.D. | 100 mm |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| O.D. | 180 mm |
| Enclosure | Unsealed |
| Weight | 99.6 LB |
| EAN or UPC | 87796136137 |

